BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Cement, Yellow, 8 Oz, CPVC

WELD-ON| Zoro #: G1798447| Mfr #: 13985

$6.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Medium BodiedColor: YellowStandards: UPC and NSF, ASTM D2846/F493
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798447 Mfr #: 13985
Type: Medium BodiedColor: Yellow
Standards: UPC and NSF, ASTM D2846/F493Size (Oz.): 8
Item: Pipe CementFor Use With: CPVC Pipe
Country of Origin (subject to change): United States

Description

Pipe Cement, Medium Bodied, Size (Oz.) 8, Color Yellow, For Use With CPVC Pipe, Standards UPC and NSF

Restrictions and Compliance

*3: Hazardous material

Reviews