Zoro Select
Concentric Reducer, Carbon Steel, 1324 psi
Mfr # 090-080-040
Zoro # G7985004
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 8" x 4"
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi 010-002-000
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi 020-040-000
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi 020-020-000
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander 5RLC9
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld 4001300601
- ZORO SELECT Steel Coupling 1 In, FNPT, PK2 5RKZ9
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi 093-060-022
- ZORO SELECT Concentric Reducer, Carbon Steel, 3178 psi 091-030-012
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi 052-040-032
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" 4308000504
- ZORO SELECT High Pressure Hex Nipple 3/8X1/4", PK10 5RLA4
- Zoro Select Fittings