Weldcote
Cut-Off Wheel 9 X 1/16 X 5/8-11, A-36-R-Bf Slitter A-Prime
- Zoro #: G3117837
- Mfr #: 10743
Hover or click to zoom Tap to zoom
$5.07
Pk of 10
Must order in multiples of 10
Subtotal: $50.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Weldcote #10743 Specifications
- Zoro #: G3117837
- Mfr #: 10743
- UPC #: 843568107435
- Country of Origin (subject to change): Italy
Description
A-Prime Is The New Aluminum Oxide Line Of Thin Abrasive Wheels Developed For The Steel Applications That Is The Number One Application In North America. The Type 27 A-46-Bf Is A Bit Thicker And Is Designed To Offer More Rigidity And Is Excellent For Deeper Cuts As Well As Longer Life.
Reviews of Weldcote #10743
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
- WELDCOTE Cut-Off Wheel 4 X .045 X 5/8 T27, A-46-R-Bf Slitter A-Prime 10733
- WELDCOTE Cut-Off Wheel 6 X .045 X 7/8 T27, Alu-46-P-Bf Slitter Alu-Prime 10753
- WELDCOTE Pipeline Wheel 4-1/2 X 1/8 X 7/8 A24-T-Bf Pipeline - Steel T27 A-Solid 10013
- WELDCOTE Cutting / Notch Wheel 5 X 1/8 X 7/8 T27, A30-R-Bf Notch A-Prime 10769
- WELDCOTE Cut-Off Wheel 10 X 1/8 X 1 A24-R-Bf Stationary Saw Blade A-Solid 10059
- WELDCOTE Cut-Off Wheel 6 X 3/32 X 5/8-11 T27, A-30-N-Bf Slitter Inox-Prime 10758
- UNITED ABRASIVES/SAIT SAIT 71820 Grind & Finish Interleaf Linear Wheels, 4-1/4" x 4" x 3/4"-Slot, Coarse/60 Grit, 1-Pack 71820
- JPW INDUSTRIES READY-TO-CUT ABRASIVE 220 GRIT (FITS SH WC60-9220
- UNITED ABRASIVES/SAIT SAIT 77947 Steel Worker® Metal-Cutting Carbide Blades 9" (229mm) x 1" (26mm), 1-Pack 77947
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T 904043805W
- SHARK INDUSTRIES CUT-OFF WHEELS 41/325/8HO SI43
- Weldcote Cut-Off Wheels