Miller Electric
7" Tungsten Electrode 0.040" Dia., Pk10
Mfr # WC040X7
Zoro # G0909106
$16.56
13% off
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 2% Ceriated
- Dia. 1/25 in
- Diameter 0.04 in
- Length 7 in
Explore More Products
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 WC116X7
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 WP116X7
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 WP018X7
- MILLER ELECTRIC Tungsten Electrode 0.040" Dia., AWS A5.12 / ISO6848, PK10 WL2040X7
- MILLER ELECTRIC Tungsten Electrode 1/8" Dia., AWS A5.12 / ISO6848, PK10 WL2018X7
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 WG116X7
- MILLER ELECTRIC 7" Tungsten Electrode 5/32" Dia., Pk10 WC532X7
- MILLER ELECTRIC Tungsten Electrode 5/32" Dia., AWS A5.12 / ISO6848, PK10 WL2532X7
- BLUE DEMON Cast Iron, Repair Electrode, 1/8"x14", 5lb BD-4000-125-05
- ESAB Welding Electrode, 7/32" dia. 811070143
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 WGDF9-Q
- Miller Electric Arc Welding Rod