Tungsten Electrode, , 1/16 In., PK10

WELDCRAFT| Zoro #: G1267971| Mfr #: WC116X7

$17.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267971 Mfr #: WC116X7
Item: Tungsten ElectrodeLength: 7"
Dia.: 1/16"Container Type: Grey
Container: CardedMaterial: 2% Ceriated
Country of Origin (subject to change): China

Product Description

Tungsten Electrode, Material 2 Percent Ceriated, Dia. (In.) 1/16, Length (In.) 7, Container Carded, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.