LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tungsten Electrode, 1/16 In., PK10

MILLER ELECTRIC| Zoro #: G0785461| Mfr #: WG116X7

$14.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785461 Mfr #: WG116X7
Item: Tungsten ElectrodeDia.: 1/16"
Container Type: Light BlueType: Rare Earth
Material: Rare EarthLength: 7"
Country of Origin (subject to change): China

Product Description

Tungsten Electrode, Rare Earth, Material Rare Earth, Dia. (In.) 1/16, Length (In.) 7, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.