Tungsten Electrode, , 1/16 In., PK10

WELDCRAFT| Zoro #: G0359624| Mfr #: WP116X7

$17.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0359624 Mfr #: WP116X7
Length: 7"Item: Tungsten Electrode
Container: CardedMaterial: Pure
Dia.: 1/16"Container Type: Green
Country of Origin (subject to change): China

Product Description

Tungsten Electrode, Material Pure, Dia. (In.) 1/16, Length (In.) 7, Container Carded, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.