Tungsten Electrode, 1/8 In., PK10

MILLER ELECTRIC| Zoro #: G2375825| Mfr #: WG018X7

$48.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375825 Mfr #: WG018X7
Item: Tungsten ElectrodeType: Rare Earth
Material: Rare EarthLength: 7"
Dia.: 1/8"Container Type: Light Blue
Country of Origin (subject to change): China

Product Description

Tungsten Electrode, Rare Earth, Material Rare Earth, Dia. (In.) 1/8, Length (In.) 7, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.