FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

7" Tungsten Electrode 3/32" Dia., Pk10

MILLER ELECTRIC| Zoro #: G1497106| Mfr #: WG332X7

$30.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497106 Mfr #: WG332X7
Item: Tungsten ElectrodeLength: 7"
Dia.: 3/32"Container Type: Light Blue
Type: Rare EarthMaterial: Rare Earth
Country of Origin (subject to change): China

Product Description

Tungsten Electrode, Rare Earth, Material Rare Earth, Dia. (In.) 3/32, Length (In.) 7, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews