JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tungsten Electrode, , 3/32 In., PK10

MILLER ELECTRIC| Zoro #: G2249335| Mfr #: WP332X7

$33.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249335 Mfr #: WP332X7
Item: Tungsten ElectrodeContainer: Carded
Material: PureLength: 7"
Dia.: 3/32"Container Type: Green
Country of Origin (subject to change): China

Product Description

Tungsten Electrode, Material Pure, Dia. (In.) 3/32, Length (In.) 7, Container Carded, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.