Dap
Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail
Mfr # 25054
Zoro # G1182666
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cove Base
- Application For Bonding Vinyl or Rubber Cove Base to Most Interior Surfaces
- Color Off-White
- Container Type Pail
- Materials Bonded Rubber, Vinyl
Explore More Products
- DAP Construction Adhesive, Cove Base Series, Light Gray, 1 qt, Pail 25053
- DAP Adhesive Flooring Latex Bs Qt 00141
- DAP Weldwood High Strength Synthetic Latex-Resins Floor Adhesive 4 gal 00144
- DAP Weldwood Floor Tile Adhesive 1 gal 00137
- DAP Ceramic Tile Adhesive Qt 25190
- DAP Construction Adhesive, White, 10.3 fl oz, Cartridge 27520
- DAP Do it Cove Base Adhesive 26006
- DAP Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge 27509
- DAP Do it Cove Base Adhesive 26007
- LIQUID NAILS Extreme Heavy Duty Acrylic Latex Construction Adhesive 10 oz LN-907
- DAP Tile Adhesive, Multi-Purpose Ceramic Tile Series, Off-White, 1 gal, Pail 25192
- Dap Construction Adhesives