Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Contact Cement, 1 qt.

  • Zoro #: G3650902
  • Mfr #: 25312

$12.58

Details
  • Item: Contact Cement
  • Color: Tan
  • Begins to Harden: 1 hr.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Weldwood #25312 Specifications

  • Zoro #: G3650902
  • Mfr #: 25312
Item: Contact Cement Color: Tan
Begins to Harden: 1 hr. Full Cure: 7 days
Application: Bonds Laminates For Tables, Counters And Cabinets Temp. Range (F): -40 to 180
Characteristics: Spreads Easily, Vertical And Overhead Applications, No Drip,Strong Adhesion Size: 1 qt.
Functional Cure: 2 Hrs. Substrates: Laminates, Veneers, Paper, Cork, Cloth, Leather, Vinyl, Drywall, Plywood, Wood, Fiberglass, Glass
Country of Origin (subject to change): United States

Description

Sticky situations aren't always a bad thing; sometimes industrial adhesives are essential for finishing big jobs. Take a look at the features for Weldwood Contact Cement. Color: Tan, Size: 1 qt..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Weldwood #25312