Fiberglass Reinforced Plastics Adhesive

WELDWOOD| Zoro #: G0419404| Mfr #: 60480

$17.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light grayItem: Fiberglass Reinforced Plastics (FRP) AdhesiveViscosity: Medium Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419404 Mfr #: 60480
Color: Light grayItem: Fiberglass Reinforced Plastics (FRP) Adhesive
Viscosity: Medium PasteSubstrates: FRP Panels to Concrete, Plaster, Plywood, and Gypsum Wallboard
Curing Time: 20 min.Characteristics: No Bracing Required, Non Staining, Water Clean Up, Nonflammable, VOC Compliant
Specific Gravity: -Size: 1 gal.
Application: -Type: Trowel Grade
Country of Origin (subject to change): United States

Description

Fiberglass Reinforced Plastics Adhesive, Wall and Trim, Size Gallon, Light Gray, Bonds Drywall, Plaster, Wood, Plywood, Concrete, No Bracing Required, Non Staining, Water Clean Up, Nonflammable, VOC Compliant, Viscosity Medium Paste, Curing Time 20 Minutes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews