Flooring Adhesive

WELDWOOD| Zoro #: G2310366| Mfr #: 00142

$16.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: off WhiteItem: Flooring AdhesiveViscosity: Soft Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310366 Mfr #: 00142
Color: off WhiteItem: Flooring Adhesive
Viscosity: Soft PasteType: Multipurpose
Curing Time: 20 to 40 min.Characteristics: Versatile, Long Working Time, Water Resistant, Water Clean Up, Nonflammable, VOC Compliant
Specific Gravity: -Size: 1 gal.
Application: -Country of Origin (subject to change): United States

Description

Flooring Adhesive, Multi Purpose, Size Gallon, Off White, Bonds Felt, Vinyl, Cork, Rubber, Carpet, Versatile, Long Working Time, Water Resistant, Water Clean Up, Nonflammable, VOC Compliant, Viscosity Soft Paste, Curing Time 20 to 40 Minutes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews