SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flooring Adhesive

WELDWOOD| Zoro #: G0355345| Mfr #: 25133

$37.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: off WhiteItem: Flooring AdhesiveViscosity: Thick Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355345 Mfr #: 25133
Color: off WhiteItem: Flooring Adhesive
Viscosity: Thick PasteType: Wood
Curing Time: 40 min.Characteristics: Easy to Spread, Long Working Time, Soft Set, Water Resistant, Nonflammable, VOC Compliant
Specific Gravity: -Size: 1 gal.
Application: -Country of Origin (subject to change): United States

Description

Flooring Adhesive, Wood, Size Gallon, Off White, Bonds Wood Parquet, Laminated Wood, Easy to Spread, Long Working Time, Soft Set, Water Resistant, Nonflammable, VOC Compliant, Viscosity Thick Paste, Curing Time 40 Minutes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews