JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Car Adapter, 12V, for WSM1C

WELLER| Zoro #: G1680533| Mfr #: 0058751880

$14.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1680533 Mfr #: 0058751880
Temp.: 201-750 FFits With: WSM1C
Application: Remote SolderingItem: DC Power Cord
Type: 12 VDCWatts: 40
Country of Origin (subject to change): Germany

Product Description

DC Power Cord, 12 VDC, 40 Watts, Temp. 201-750 F, For Use With WSM1C, For Remote Soldering

Product Reviews

Save 15%. Sign up for Z-mail.