Fume Extraction System

WELLER| Zoro #: G1172403| Mfr #: 0053623299

$925.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1172403 Mfr #: 0053623299
Includes: 1 HEPA Filter and Pre-filterFilter Media: H13 HEPA With Wide Band Gas Filter
Standards: UL and CUL Listed, OSHA ComplianceHz: 60
Air Flow: 1.5 cfmItem: Extraction System
Height: 11-1/2"Number of Inlets: 2
Features: Rotary Vane PumpApplication: For Operation with 120 VAC and Suitable for Up to Two Weller FE-soldering Irons
Input Voltage: 120VACSound Level dBA: 40
Inlet Diameter: 6mmInput (Amps): .5
Depth: 5-1/2"Width: 5-1/2"
Country of Origin (subject to change): Germany

Product Description

Extraction System, Number of Inlets 2, Input Voltage 120VAC, 60 Hz, Inlet Diameter 6mm, Air Flow 1.5 cfm, Sound Level dBA 40, Filter Media H13 HEPA With Wide Band Gas Filter, Input (Amps) .5, Height 11-1/2 In., Width 5-1/2 In., Depth 5-1/2 In., Application For Operation with 120 VAC and Suitable for Up to Two Weller FE-soldering Irons, Features Rotary Vane Pump, Includes 1 HEPA Filter and Pre-filter, Standards UL and CUL Listed, OSHA Compliance

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.