JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hot Air Station, 650W, 150-1000 F, 120 V

WELLER| Zoro #: G0863563| Mfr #: WHA900N

$660.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863563 Mfr #: WHA900N
Application: For Removing SMT Components From PCBsFeatures: Internal Pump, Controlled Output Maintains Set Temperature Regardless of Air Flow Setting
Includes: Power Unit, Hot Air Pencil and StandItem: Hot Air Station
Type: Analog Hot AirWatts: 750
Temp. Range (F): 150 to 1000Voltage: 120
Air Flow: 5 to 50 LPMPump Type: Turbine
Country of Origin (subject to change): Mexico

Product Description

Hot Air Station, Analog Hot Air, Watts 750, Voltage 120, Air Flow 5 to 50 LPM, Pump Type Turbine, For Removing SMT Components From PCBs, Internal Pump, Controlled Output Maintains Set Temperature Regardless of Air Flow Setting, - Standards, Includes Power Unit, Hot Air Pencil and Stand

Product Reviews

Save 15%. Sign up for Z-mail.