KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Modular Soldering Iron

WELLER| Zoro #: G0313801| Mfr #: SL345

$38.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Heater
Includes: Handle (7400), 45 Watt Heater (4037S) and Long Taper Chisel Tip (PL133)
Handle: 3-wire Grounded with 4 1/2 Feet Cord and Features Soft Touch Acid and Flux-resistant Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313801 Mfr #: SL345
Item: HeaterIncludes: Handle (7400), 45 Watt Heater (4037S) and Long Taper Chisel Tip (PL133)
Handle: 3-wire Grounded with 4 1/2 Feet Cord and Features Soft Touch Acid and Flux-resistant GripWatts: 45
Standards: UL listedTemp. Rating: 900 Degrees F
Country of Origin (subject to change): Mexico

Description

Modular Soldering Iron, Heater Power Rating 45 Watts, Long Taper Chisel Tip, Temperature Approximately 900 Degrees Fahrenheit

Reviews