Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Soldering Iron, Battery Powered, Conical

  • Zoro #: G8483894
  • Mfr #: BP650MP
$19.39
  • Item: Cordless Soldering Iron
  • Type: Battery Powered
  • Voltage: 6V
See full product details
Orders over $75 ship free.

Weller #BP650MP Specifications

  • Zoro #: G8483894
  • Mfr #: BP650MP
  • Item: Cordless Soldering Iron
  • Type: Battery Powered
  • Voltage: 6V
  • Watts: 4.5
  • Temp. Rating: 900 Degrees F
  • Tip: Conical
  • Includes: Batteries, Lead Free Solder, Safety Cap, Stand, User Manual
  • Heat Shield: Yes
  • Handle: Plastic
  • Length: 6 in
  • Standards: CE
  • Tip Size: 5/16 in
  • Features: Auto Shut Off, LED Light, On/Off Switch with Safety Cap, Rapid 30 sec Heat-Up
  • Length (Straight Wireway): 6 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Soldering Iron, Battery Powered, 4.5 Watts, Temp. Rating 900 Degrees F, Voltage 6, Plastic Handle, Rapid 30 sec. Heat-Up, On/Off Switch with Safety Cap, Auto Shut Off, LED Light, Conical Tip, Tip Size 5/16 In., Yes Heat Shield, Length 6 In., CE, Includes Batteries, Safety Cap, Stand, Lead Free Solder, User Manual

Reviews of Weller #BP650MP