Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Soldering Station, Digital, 90 W, 150-850 F

WELLER| Zoro #: G2313857| Mfr #: WD1002N

$344.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Power Unit, Pencil, Tip, Stand
Item: Soldering Station
Temp. Range (F): 150 to 850
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313857 Mfr #: WD1002N
Includes: Power Unit, Pencil, Tip, StandItem: Soldering Station
Temp. Range (F): 150 to 850Application: For Lead Free Solder, High Mass Components and Demanding Applications
Watts: 95Temp. Accuracy (F): +/-9
Features: Silver HeaterType: Digital
Voltage: 120Country of Origin (subject to change): Mexico

Description

Soldering Station, Digital, Watts 95, Voltage 120, Air Flow -, Pump Type -, For Lead Free Solder, High Mass Components and Demanding Applications, Silver Heater, - Standards, Includes Power Unit, Pencil, Tip, Stand

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews