KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Tip, Chisel, XTAL

WELLER| Zoro #: G1503363| Mfr #: XTAL

$12.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Chisel XTAL
Size: 1 mm
For Use With: Mfr. No. WD1000HPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503363 Mfr #: XTAL
Type: Chisel XTALSize: 1 mm
For Use With: Mfr. No. WD1000HPTCountry of Origin (subject to change): Japan

Description

Soldering Tip, Chisel XTAL, Size 1 mm, Tip Size (mm) 1.6, For Use With G0953592 Soldering Station, Package Quantity 1

Reviews