KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soldering Tip, Chisel, XTB

WELLER| Zoro #: G0381254| Mfr #: XTB

$14.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.8mm
Item: Soldering Tip
Type: Chisel XTB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381254 Mfr #: XTB
Size: 0.8mmItem: Soldering Tip
Type: Chisel XTBFor Use With: 5WAA7 Soldering Station
Country of Origin (subject to change): Bosnia and Herzegovina

Description

Soldering Tip, Chisel XTB, Size 0.8mm, Tip Size (mm) 2.4, For Use With G0953592 Soldering Station, Package Quantity 1

Reviews