Weller
Soldering Tip, Chisel, XTD
Mfr # T0054470699
Zoro # G0611965
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel XTD
- Size 0.8 mm
- For Use With 5WAA7 Soldering Station
- Application Soldering
- Tip Width 4.6 mm
Explore More Products
- WELLER Solder Tip, Chisel, 0.031 In/0.79 mm T0054443799
- WELLER Soldering Tip, Conical, 49/50In. T0054442399
- WELLER Narrow Soldering Screwdriver Tip, 1/16In PTR7
- WELLER Soldering Screwdriver Tip, 3/16In PTD7
- WELLER WELLER ET Screwdriver Soldering Tip ETAB
- WELLER Soldering Tip, Chisel, 42mm T0054461699N
- WELLER Soldering Tip Chisel 0.14 X 0.4 Mm NT1SC
- WELLER 3/8In Cone Shape Marksman Replacement TMTG22
- WELLER Weller Sm1 Solder-Mate Solder Dispenser SM1
- HAKKO Nozzle, Extra Long, 1.6mm x 3.0mm Size N61-14
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 1.125 In 46C
- Weller Soldering Tips