Chemical Resistant Glove, 10-1/2" L, PR

WELLS LAMONT| Zoro #: G0266402| Mfr #: PR4100L

$4.55 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266402 Mfr #: PR4100L
Glove Size: LGlove Color Family: Red
Chemical Resistant Glove Material: PVCGlove Length: 10-1/2"
Country of Origin (subject to change): Multiple

Product Description

Chemical Resistant Gloves, PVC, 10-1/2 In., Cuff Knit Wrist, Lining Interlock Knit, Glove Size L, Color Brick Red, Resists A Wide Range of Hazardous Chemicals, 1 Pair

Product Reviews