Wells Lamont
Heat-Resistant Sleeve, White, Terrycloth, One Size
Mfr # S-15HR
Zoro # G0073048
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Color White
- Material Terrycloth
- Max. Temp. 350 Degrees F
- Sleeve Length 14 in
Explore More Products
- WELLS LAMONT Terry Cloth Sleeves S-20MS
- WELLS LAMONT Flame And Cut-Resistant Sleeve No Thumbhole 815-SKC-24
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg 7000/L
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards 593-GR-BB
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR 1034-23WW
- PIP Sleeves, Rubber, Yellow, S, 26500VAC, PR 199-3-SMALL
- PIP Ironcat Leather Cape Sleeve, Golden Yellow, M, All Leather 7000/M
- SALISBURY Xl Yellow/Black Class 2 Type 1 Sleeve D2XLYB-EC
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X 38242MW
- MCR SAFETY Leather Welding Bib Apron 24X 30 38130MW
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR 193-0-REGULAR
- Wells Lamont Flame Resistant Sleeves