6 Burners Gas Countertop Charbroiler, 18-1/8" x 38" x 30-1/2"
Mfr # HDCB3630G
Zoro # G9924494
product price:Â $2,989.99
/eaKey Features
Power Source
Gas
Width
38 in
Height
18 1/8 in
Depth
30 1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDCB3630G
Zoro #
G9924494
UPC #
663118731442
Country of Origin
China
Dimensions
Width
38 in
Height
18 1/8 in
Depth
30 1/2 in
Cooking Surface Dimensions
36 x 21-5/8 in
Overall Height
18 1/8 in
Overall Depth
30 1/2 in
Overall Width
36 in
Cooking Surface Width
36 in
Cooking Surface Depth
21 5/8 in
Details
Item
Countertop Gas Charbroiler
Power Source
Gas
Material
Stainless Steel
Cooking Surface Material
Cast Iron
Burners
6
Features
6 Burners
Includes
Convertible Regulator
Number of Burners
6
Installation Type
Countertop
Gas Type
LP, Natural
Weight
298 lb
Gas Inlet
3/4 in NPT
Description
Countertop Gas Charbroiler, Power Source Gas, Cooking Surface Depth 21 5/8 in, Cooking Surface Width 36 in, Overall Height 18 1/8 in, Overall Width 36 in, Overall Depth 30 1/2 in, Material Stainless Steel, Number of Burners 6, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type LP, Natural, Includes Convertible Regulator, Weight 298 lb
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.