- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Bit Sockets
- /
- 1 mm Tip, Socket Bit, Metric 1/2 in Drive
Wera
1 mm Tip, Socket Bit, Metric 1/2 in Drive
- Zoro #: G6556151
- Mfr #: 05066854001
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.69
Wera #05066854001 Specifications
- Zoro #: G6556151
- Mfr #: 05066854001
- Drive Size: 1/2 in
- Measurement Type: Metric
- Finish: Chrome
- Overall Length: 1 47/64 in
- Item: Socket Bit
- Tip Size: 1 mm
- SAE or Metric: Metric
- Features: Direct Drive Microstix
- Socket Depth: Standard
- Bit Style: Tri Wing
- Material: Alloy Steel
- Insert Length: 1 37/64 in
- Number of Points: 3
- Tip Style: Tri Wing
- Non-Sparking: No
- Replaceable Insert: No
- Impact Rated: No
- Locking: No
- Insulated: No
- For Screw Type: Microstix
- Magnetized Tip: No
- Country of Origin (subject to change): Czechia
Description
Socket Bit, Insert Length 1 37/64 in, Replaceable Insert No, Metric, Tip Size 1 mm, Tip Style Tri Wing, Overall Length 1 47/64 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Microstix, Alloy Steel
Reviews of Wera #05066854001
Explore more
- WERA T40 Tip, 5 33/64 in 1/2 in Drive 05003854001
- WERA #00 Tip, Socket Bit, Metric 1/2 in Drive 05066851001
- WERA #00 Tip, 1 9/16 in Metric 1/2 in Drive 05066861001
- WERA #0 Tip, Socket Bit, Metric 1/2 in Drive 05066853001
- WERA T60 Tip, Socket Bit, 1/2 in Drive 05003838001
- WERA T27 Tip, 2 3/8 in 1/2 in Drive 05003832001
- TITAN SKT BIT T 27 STAR TL66927
- STAHLWILLE 6, 3 mm (1/4") INHEX socket Size 7/32 " L.55 mm 01450014
- SK PROFESSIONAL TOOLS 7 mm Tip, Socket, Metric 3/8 in Drive 45957
- WESTWARD 1/4 in Tip, Socket Bit, SAE 1/4 in Drive 54TM01
- WESTWARD T45 Tip, Socket Bit, Torx 1/2 in Drive 54TN62
- Wera Sockets & Ratchets