Skip to Main Content
customer-service Help
Wera

1/4" Drive Ratchet Set

Feedback Help us improve our product images
$94.88
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $94.88

Wera #05003970001 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
  • Number of Pieces: 12
  • Includes: (8) Bit Socket: 8mmx29mm, 10mmx29mm, 12mmx29mm,13mmx29mm, 15mmx29mm, 16mmx29mm, 17mmx29mm, 18mmx29mm, 19mmx29mm; (1) Nut Extractor: 14mmx43mm; (1) Belt 3/8" Drive: 45mmx310mm; (1) Hook and Loop Fastener Strip 30: 30mmx200mm
  • Item: Ratchet Set
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Sockt Set,Robust Txtile Belt,1/4 In.,10 pcs

Reviews of Wera #05003970001