BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ball End Hex Key Set, Pieces 13, S17

WERA| Zoro #: G1008926| Mfr #: 05021728001

$30.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: matte
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008926 Mfr #: 05021728001
Handle Type: PlainFinish: matte
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S17
Blade Material: Alloy steelMeasurement Type: SAE
Includes: Rubber ClipItem: Ball End Hex Key Set
Number of Pieces: 13Handle Material: Alloy Steel
Arm Type: LongShape: L
Country of Origin (subject to change): Czech Republic

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Matte, Number of Pieces 13, Arm Length 3.25 to 8.38 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Rubber Clip, Size Code S17

Reviews