Ball End Hex Key Set, Pieces 9, M7

WERA| Zoro #: G1963053| Mfr #: 05022720001

$39.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: matte
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963053 Mfr #: 05022720001
Handle Type: PlainFinish: matte
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: M7
Blade Material: Stainless steelMeets/Exceeds: ISO 2936
Measurement Type: MetricIncludes: Rubber Clip
Item: Ball End Hex Key SetNumber of Pieces: 9
Handle Material: Stainless steelArm Type: Long
Shape: LCountry of Origin (subject to change): Czech Republic

Description

Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Stainless Steel, Finish Matte, Number of Pieces 9, Arm Length 3.50 to 9.00 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Stainless Steel, Meets/Exceeds ISO 2936, Includes Rubber Clip, Size Code M7

Reviews