Ball End Hex Key Set, Pieces 9, S10

WERA| Zoro #: G0760331| Mfr #: 05022721001

$57.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: matte
Shape: L
Arm Type: Long
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760331 Mfr #: 05022721001
Finish: matteShape: L
Arm Type: LongTether Capable: Standard Tool (Accessory Needed for Tethering)
Includes: PouchMeets/Exceeds: ISO 2936
Measurement Type: SAEHandle Material: Stainless steel
Item: Ball End Hex Key SetBlade Material: Stainless steel
Number of Pieces: 9Size Code: S10
Handle Type: PlainCountry of Origin (subject to change): Czech Republic

Description

Hex Key Set, Ball End Hex Key Set, Shape L, Measurement Type SAE, Arm Length 3.50 In. to 9.00 In., Blade Material Stainless Steel, Finish Matte, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Plain, Arm Type Long, Number of Pieces 9, Sizes Included 3/32 In., 7/64 In., 1/8 In., 9/64 In., 5/32 In., 3/16 In., 1/4 In., 5/16 In., 3/8 In., Handle Material Stainless Steel, Meets/Exceeds ISO 2936, Includes Pouch, Size Code S10

Reviews