Ball End Hex Key, Tip Size 10mm

WERA |Zoro #: G0992214|Mfr #: 05022516002

$9.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992214 Mfr #: 05022516002
Blade Material: Alloy SteelHandle Material: Plastic
Finish: Zinc PhosphateShape: L
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Color: GreenTip Size: 10mm
Handle Length: 1-11/16"SAE or Metric: Metric
Item: Ball End Hex KeyHandle Type: Cushion Grip
Arm Length: 9"Meets/Exceeds: ISO 2936
Country of Origin (subject to change): Czech Republic

Product Description

Ball End Hex Key, Shape L, Metric, Tip Size 10mm, Arm Length 9 In., Handle Length 1-11/16 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Product Reviews

Save 15% when you sign up for Z-mail.