Ball End Hex Key, Tip Size 2mm

WERA |Zoro #: G1576172|Mfr #: 05022502002

$3.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576172 Mfr #: 05022502002
Blade Material: Alloy SteelHandle Material: Plastic
Finish: Zinc PhosphateShape: L
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Color: GreenMeets/Exceeds: ISO 2936
Tip Size: 2mmHandle Length: 5/8"
SAE or Metric: MetricItem: Ball End Hex Key
Handle Type: Cushion GripArm Length: 4"
Country of Origin (subject to change): Czech Republic

Product Description

Ball End Hex Key, Shape L, Metric, Tip Size 2mm, Arm Length 4 In., Handle Length 5/8 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Product Reviews

Save 15% when you sign up for Z-mail.