KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 3/16 in.

WERA| Zoro #: G0460031| Mfr #: 05022715001

$6.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Handle Type: Plain
Working Angle: 25 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460031 Mfr #: 05022715001
SAE or Metric: SAEHandle Type: Plain
Working Angle: 25 DegreesArm Length: 6-1/16"
Tip Size: 3/16"Finish: matte
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Stainless steel
Meets/Exceeds: ISO 2936Handle Material: Stainless steel
Item: Ball End Hex KeyHandle Length: 1-1/16"
Shape: LHandle Color: silver
Country of Origin (subject to change): Czechia

Description

Ball End Hex Key, Shape L, SAE, Tip Size 3/16 In., Arm Length 6-1/16 In., Handle Length 1-1/16 In., Blade Material Stainless Steel, Finish Matte, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Silver, Handle Material Stainless Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Reviews