Ball End Hex Key, Tip Size 3/32 in.

WERA| Zoro #: G2061166| Mfr #: 05022520002

$3.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2061166 Mfr #: 05022520002
Blade Material: Alloy SteelHandle Material: Plastic
Meets/Exceeds: ISO 2936Finish: Zinc Phosphate
Shape: LItem: Ball End Hex Key
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Color: GreenHandle Type: Cushion Grip
Arm Length: 4-7/16"Tip Size: 3/32"
Handle Length: 3/4"SAE or Metric: SAE
Country of Origin (subject to change): Czech Republic

Product Description

Ball End Hex Key, Shape L, SAE, Tip Size 3/32 In., Arm Length 4-7/16 In., Handle Length 3/4 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Product Reviews

Save 15%. Sign up for Z-mail.