KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 3mm

WERA| Zoro #: G0959427| Mfr #: 05022703001

$5.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 27/32"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959427 Mfr #: 05022703001
Handle Length: 27/32"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Stainless steelArm Length: 4-7/8"
Working Angle: 25 DegreesItem: Ball End Hex Key
Handle Material: Stainless steelTip Size: 3mm
Handle Color: silverMeets/Exceeds: ISO 2936
Shape: LSAE or Metric: Metric
Handle Type: PlainFinish: matte
Country of Origin (subject to change): Czechia

Description

Ball End Hex Key, Shape L, Metric, Tip Size 3mm, Arm Length 4-7/8 In., Handle Length 27/32 In., Blade Material Stainless Steel, Finish Matte, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Silver, Handle Material Stainless Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Reviews