JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ball End Hex Key, Tip Size 4mm

WERA| Zoro #: G2117342| Mfr #: 05022508002

$4.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2117342 Mfr #: 05022508002
Handle Type: Cushion GripHandle Color: Green
Item: Ball End Hex KeyTether Capable: Standard Tool (Accessory Needed for Tethering)
Working Angle: 25 DegreesShape: L
Blade Material: Alloy steelHandle Material: plastic
Meets/Exceeds: ISO 2936Finish: Zinc Phosphate
Arm Length: 5-3/8"Tip Size: 4mm
Handle Length: 1"SAE or Metric: Metric
Country of Origin (subject to change): Czech Republic

Product Description

Ball End Hex Key, Shape L, Metric, Tip Size 4mm, Arm Length 5-3/8 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Product Reviews

Save 15%. Sign up for Z-mail.