Ball End Hex Key, Tip Size 5/32 in.

WERA| Zoro #: G1758416| Mfr #: 05022522002

$3.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1758416 Mfr #: 05022522002
Blade Material: Alloy steelHandle Material: plastic
Meets/Exceeds: ISO 2936Finish: Zinc Phosphate
Shape: LItem: Ball End Hex Key
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Color: GreenHandle Type: Cushion Grip
SAE or Metric: SAEArm Length: 5-3/8"
Tip Size: 5/32"Handle Length: 1"
Country of Origin (subject to change): Czech Republic

Product Description

Ball End Hex Key, Shape L, SAE, Tip Size 5/32 In., Arm Length 5-3/8 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Product Reviews

Save 15%. Sign up for Z-mail.