Ball End Hex Key, Tip Size 6mm

WERA| Zoro #: G1886631| Mfr #: 05022706001

$6.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 6mm
Arm Length: 6-3/4"
Finish: matte
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886631 Mfr #: 05022706001
Tip Size: 6mmArm Length: 6-3/4"
Finish: matteTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: MetricHandle Type: Plain
Shape: LMeets/Exceeds: ISO 2936
Handle Length: 1-1/4"Working Angle: 25 Degrees
Handle Material: Stainless steelBlade Material: Stainless steel
Handle Color: silverItem: Ball End Hex Key
Country of Origin (subject to change): Czechia

Description

Ball End Hex Key, Shape L, Metric, Tip Size 6mm, Arm Length 6-3/4 In., Handle Length 1-1/4 In., Blade Material Stainless Steel, Finish Matte, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Silver, Handle Material Stainless Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Reviews