KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 7/64 in.

WERA| Zoro #: G1008287| Mfr #: 05022711001

$4.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 25 Degrees
Tip Size: 7/64"
Handle Length: 25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008287 Mfr #: 05022711001
Working Angle: 25 DegreesTip Size: 7/64"
Handle Length: 25/32"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Stainless steel
Blade Material: Stainless steelMeets/Exceeds: ISO 2936
Handle Color: silverArm Length: 4-3/4"
Finish: matteItem: Ball End Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): Czechia

Description

Ball End Hex Key, Shape L, SAE, Tip Size 7/64 In., Arm Length 4-3/4 In., Handle Length 25/32 In., Blade Material Stainless Steel, Finish Matte, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Silver, Handle Material Stainless Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Reviews