Shop Alternate Products
This Product is Discontinued
Wera
SAE, Metric Ergonomic L Key, T50 Tip Size (Discontinued)
Mfr # 05024318002
Zoro # G0706492
This Product is Discontinued
Key Features
- Arm Length 6-1/8"
- Blade Material Alloy steel
- Finish Zinc Phosphate
- Handle Length 1-1/4"
- Handle Material Plastic