Skip to Main Content
customer-service Help
Wera

Belt Bit Socket Set, Metric, 10 pcs (Discontinued)

Feedback Help us improve our product images
$120.86
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
See full product details
This Product is Discontinued

Wera #05003971001 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
  • Number of Pieces: 10
  • Includes: (8) Bit Socket: 3mmx35mm, 4mmx35mm, 5mmx35mm, 6mmx35mm, 7mmx38.50mm, 8mmx38.50mm, 9mmx38.50mm, 10mmx38.50mm; (1) Belt 3/8" Drive: 45mmx275mm; (1) Hook and Loop Fastener Strip 30: 30mmx200mm
  • Item: Belt Bit Socket Set
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Bit Socket Set,Belt B 2 Zyklop,3/8 In.

Reviews of Wera #05003971001