Skip to Main Content
customer-service Help
Wera

Belt Bit Socket Set, Metric, 11 pcs

Feedback Help us improve our product images
$57.80
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $57.80

Wera #05003973001 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
  • Number of Pieces: 11
  • Includes: (8) Bit Socket: 8mmx29mm, 10mmx29mm, 12mmx29mm, 13mmx29mm, 15mmx29mm, 16mmx30mm, 17mmx30mm, 18mmx30mm, 19mmx30mm; (1) Belt 3/8" Drive: 45mmx310mm; (1) Hook and Loop Fastener Strip 30: 30mmx200mm
  • Item: Belt Bit Socket Set
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Socket Set,Belt B 4 Zyklop Bit,3/8 In.Drive

Reviews of Wera #05003973001