Demo Screwdriver, Phillips, #1x3-1/8In, Hex

WERA| Zoro #: G0435486| Mfr #: 05017005001

$6.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435486 Mfr #: 05017005001
Finish: Chrome with Black Oxide TipHandle Material: Multicomponent
Shank Shape: Hex with Hex BolsterFeatures: Metal Strike Cap, Shaft Runs Complete Length Of Handle
Item: Demolition ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntirollShank Material: Steel
Shank Length: 3-1/8"Overall Length: 7"
Tip Style Group: Crosspoint/PhillipsTip Style: Phillips
Tip Size: #1Country of Origin (subject to change): Czech Republic

Product Description

Demolition Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 3-1/8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 7 In., Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Product Reviews

Save 15%. Sign up for Z-mail.