Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Demo Screwdriver, Phillips, #3x6, Hx wth Hx

WERA| Zoro #: G1074534| Mfr #: 05017015001

$14.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074534 Mfr #: 05017015001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: PhillipsShank Material: steel
Handle Design: Ergonomic with AntirollShank Shape: Hex with Hex Bolster
Features: Metal Strike Cap, Shaft Runs Complete Length Of HandleItem: Demolition Screwdriver
Shank Length: 6"Overall Length: 10-3/16"
Tip Size: #3Finish: Chrome with Black Oxide Tip
Country of Origin (subject to change): Czech Republic

Description

Demolition Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #3, Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10-3/16 In., Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Reviews