Demo Screwdriver, Phillips, #4x8, Hx wth Hx

WERA| Zoro #: G0401353| Mfr #: 05017020001

$20.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401353 Mfr #: 05017020001
Handle Material: MulticomponentTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: PhillipsShank Material: steel
Handle Design: Ergonomic with AntirollShank Shape: Hex with Hex Bolster
Features: Metal Strike Cap, Shaft Runs Complete Length Of HandleItem: Demolition Screwdriver
Shank Length: 8"Overall Length: 12-1/2"
Tip Size: #4Finish: Chrome with Black Oxide Tip
Country of Origin (subject to change): Czech Republic

Description

Demolition Screwdriver, Handle Material Multicomponent, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #4, Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 12-1/2 In., Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Reviews