Demo Screwdriver Set, Slot/Phillips, 6 Pc

WERA| Zoro #: G1147806| Mfr #: 05018282001

$43.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Chrome
Includes: Keystone Slotted 9/64" x 3", 3/16" x 3-1/2", 7/32" x 4", 9/32 x 5", Phillips #1 x 3", #2 x 4"
Item: Demolition Screwdriver Set
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1147806 Mfr #: 05018282001
Finish: ChromeHandle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)Includes: Keystone Slotted 9/64" x 3", 3/16" x 3-1/2", 7/32" x 4", 9/32 x 5", Phillips #1 x 3", #2 x 4"
Tip Style Group: Phillips/SlottedShank Material: Steel
Shank Shape: HexHandle Design: Ergonomic with Metal Cap
Number of Pieces: 6Item: Demolition Screwdriver Set
Country of Origin (subject to change): Czech Republic

Product Description

Finding the right tool for the job is easier than ever with this versatile demolition screwdriver set from Wera, which provides a range of options for a variety of tasks. This 6-piece phillips/slotted demolition screwdriver set has multicomponent ergonomic with metal cap handles. Its hex shape and steel construction make for top-grade performance.

Product Reviews