THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Demo Screwdriver, Slottd, 5/16x6, Hx wth Hx

WERA| Zoro #: G0989432| Mfr #: 05018268001

$15.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome with Black Oxide Tip
Shank Material: steel
Features: Metal Strike Cap, Shaft Runs Complete Length Of Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989432 Mfr #: 05018268001
Finish: Chrome with Black Oxide TipShank Material: steel
Features: Metal Strike Cap, Shaft Runs Complete Length Of HandleShank Shape: Hex with Hex Bolster
Item: Demolition ScrewdriverTip Style Group: Slotted
Shank Length: 6"Handle Material: Multicomponent
Overall Length: 10-3/16"Tip Style: Keystone Slotted
Tip Size: 5/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with AntirollCountry of Origin (subject to change): Czech Republic

Description

Demolition Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10-3/16 In., Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Reviews