Demo Screwdriver, Slotted, 1/2x8, Hx wth Hx

WERA| Zoro #: G1244801| Mfr #: 05018272001

$25.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style Group: Slotted
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 12-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244801 Mfr #: 05018272001
Tip Style Group: SlottedTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 12-1/2"Tip Size: 1/2"
Shank Material: SteelFeatures: Metal Strike Cap, Shaft Runs Complete Length Of Handle
Handle Material: MulticomponentShank Length: 8"
Finish: Chrome with Black Oxide TipHandle Design: Ergonomic with Antiroll
Item: Demolition ScrewdriverTip Style: Keystone Slotted
Shank Shape: Hex with Hex BolsterCountry of Origin (subject to change): Czechia

Description

Demolition Screwdriver, Tip Style Group Slotted, Tip Size 1/2 In., Handle Material Multicomponent, Shank Length 8 In., Overall Length 12-1/2 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Antiroll, Hex with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Reviews